30A 2P GFCI Breaker, 22 kAIC

Item #: 0183907

Cat #: QBHGFT2030

UPC: 786676027847

$ 1944.54 EA
Company wide:
0 in stock
Documents & Guides
QB Series GFCI Circuit Breaker, Ground Fault, 30 Amp, 22 kAIC, Two-Pole, 120/240V, QBHGF

Overview

QB Series GFCI Circuit Breaker, Ground Fault, 30 Amp, 22 kAIC, Two-Pole, 120/240V, QBHGF
Also known as: 786676027847, QBHGFT2030, CUTQBHGFT2030

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On