ETN QBHGFT2025 Quicklag Industrial

Item #: 0183902

Cat #: QBHGFT2025

UPC: 786676027830

$ 1944.54 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHGFT2025 25A 2P CKT BRK SELF TEST

Overview

C-H QBHGFT2025 25A 2P CKT BRK SELF TEST
Also known as: 786676027830, QBHGFT2025, CUTQBHGFT2025

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On