ETN QBHGFT2015 Quicklag Industrial

Item #: 0183896

Cat #: QBHGFT2015

UPC: 786676027892

$ 226.23 EA
Company wide:
1 in stock
Documents & Guides
C-H QBHGFT2015 15A 2P CKT BRK SELF TEST

Overview

C-H QBHGFT2015 15A 2P CKT BRK SELF TEST
Also known as: 786676027892, QBHGFT2015, CUTQBHGFT2015

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On