This product has been discontinued.

4.5W B12 LED Lamp, 27K
Item #: 0183880
Cat #: 4.5B12/LED/827-22/E12/DIM-120V
UPC: 046677457129
Company wide:
0
in stock
Discontinued
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear.
Overview
Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear.
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677457129, 4.5B12/LED/827-22/E12/DIM-120V, PHI4B12LED82722E12
Specifications
| Color: | Clear |
| Lumens: | 330 |
| Volts AC: | 120 |
| Shape: | B12 (Blunt Tip) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 4.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Candelabra Screw (E12) |
| Color: | Clear |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 4.500 |
| Dimmable: | Yes |
| Lumens: | 330 |
| Shape: | B12 (Blunt Tip) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Base: | Candelabra Screw (E12) |