VANDALPROOF CANOPY 10W WARM LED 120-277V W/ DROP LENS BRONZE

Item #: 0183878

Cat #: VANLED10Y

UPC: 019813265544

$ 452.93 EA
Company wide:
0 in stock
Documents & Guides
VANDALPROOF CANOPY 10W WARM LED 120-277V W/ DROP LENS BRONZE

Overview

VANDALPROOF CANOPY 10W WARM LED 120-277V W/ DROP LENS BRONZE
Also known as: 019813265544, VANLED10Y, RABVANLED10Y

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 1400
Color Rendering Index (CRI): 75
Color: Bronze
Color Temperature: 3000 (Warm White)
Lumens: 1400
Color: Bronze
Wattage: 10
Color Rendering Index (CRI): 75