18 AWG MTW, Tan, 500'

Item #: 0183876

Cat #: 18MTWSTRTANX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, Tan, 600V, Machine Tool Wire, 500' Spool.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Tan, 600V, Machine Tool Wire, 500' Spool.
Also known as: 18MTWSTRTANX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Color: Tan