Proximity, Inductive, 8mm, 5mm Range, DC, 3-Pin

Item #: 0183847

Cat #: SM312D

UPC:

Company wide:
3 in stock
Documents & Guides
Proximity, Inductive, 8mm, 5mm Range, DC, 3-Pin

Overview

Proximity, Inductive, 8mm, 5mm Range, DC, 3-Pin
Also known as: SM312D, BANSM312D

Specifications

Type: Photoelectric Sensor
Type: Photoelectric Sensor