Incandescent Lamp, T10, 40", 150W

Item #: 0183827

Cat #: L40

UPC: 649946140007

Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 150 Watt, Bulb: T10 (Tubular), Lumens: 930, Length: 40 inch

Overview

Incandescent Lamp, 150 Watt, Bulb: T10 (Tubular), Lumens: 930, Length: 40 inch
Also known as: 649946140007, L40, ALKL40

Specifications

Material: Aluminum
Material: Aluminum