Mlbl01Y Led Block - Yellow

Item #: 0183801

Cat #: MLBL-01Y

UPC: 320500373108

$ 58.04 EA
Company wide:
3 in stock
Modular Led Block - 24V Ac / Dc, Integrated Led - Yellow- Illuminated

Overview

Modular Led Block - 24V Ac / Dc, Integrated Led - Yellow- Illuminated

Modular Led Block - 24V Ac / Dc, Integrated Led - White - Illuminated

Also known as: 320500373108, MLBL-01Y, ABBMLBL01Y

Specifications

Type: Lamp Block, Accessories
Volts DC: 24
Family / Style: Modular
Volts AC: 24
Color: Yellow
Type: Lamp Block, Accessories
Family / Style: Modular
Color: Yellow
Volts DC: 24
Volts AC: 24