Stamped U-Bolt Pipe Clamp, 90°, Copper, S304, 1.9"–2.625" OD

Item #: 0183756

Cat #: LPC5962

UPC: 782856602576

$ 98.23 EA
Company wide:
0 in stock
Documents & Guides
Clamp, CU, Cable to Pipe, 1.9”- 2 5/8”OD

Overview

Clamp, CU, Cable to Pipe, 1.9”- 2 5/8”OD

Lightning protection stamped U-bolt pipe clamp, 90 degree for bonding of pipes, handreals and exhast stacks.

Also known as: 782856602576, LPC5962, CADLPC5962

Features & Benefits

  • Clamp for bonding of pipes, handrails and exhaust stacks to the lightning protection system
  • Listed to UL® 96

Specifications

Material: Copper
Depth: 2 in
Width: 4.670 in
Material: Copper
Width: 4.670 in
Depth: 2 in