Remote Light Switch with Local Override

Item #: 0183730

Cat #: SS20277

UPC:

Company wide:
0 in stock
Documents & Guides
Remote Light Switch with Local Override, Single Pole, 120V, 240V or 277V

Overview

Remote Light Switch with Local Override, Single Pole, 120V, 240V or 277V
Also known as: SS20277, SRYSS20277

Specifications

Type: Remote Light Switch
Volts AC: 120, 277, 240
Length: 4.13 in
Type: Remote Light Switch
Length: 4.13 in
Volts AC: 120, 277, 240