FLOODLIGHT 78W TR 5K PCT BZ

Item #: 0183718

Cat #: FXLED78T/PCT

UPC: 019813399355

Company wide:
0 in stock
Documents & Guides
FLOODLIGHT 78W TR 5K PCT BZ

Overview

FLOODLIGHT 78W TR 5K PCT BZ
Also known as: 019813399355, FXLED78T/PCT, RABFXLED78TPCT

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 78
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 9989
Color Temperature: 5100 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 78
Color: Bronze
Lumens: 9989