1-1/4 IN ECP FTG EMT

Item #: 0183688
Cat #: TX125
UPC: 783126523560
$ 380.23 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type TX Expansion Fitting, Trade Size: 1-1/4 IN, 3.12 IN Outside Diameter, Flexibility: EMT Conduit, Third Party Certification: UL 14895, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For EMT Cond

Overview

OZ-Gedney Type TX Expansion Fitting, Trade Size: 1-1/4 IN, 3.12 IN Outside Diameter, Flexibility: EMT Conduit, Third Party Certification: UL 14895, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For EMT Cond
Also known as: 783126523560, TX125, OZGTX125

Specifications

Diameter: 1 1/4 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)