16 AWG TFFN, White w/ Red, 2500'

Item #: 0183685

Cat #: 16TFFNSTRWHIREDX25

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Red, 2500 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Red, 2500 ft. Reel.
Also known as: 16TFFNSTRWHIREDX25

Specifications

Length: 2500 ft
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Length: 2500 ft
Color: White/Red
Conductors: 1
Jacket: Nylon
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded