Recp Single Flush 50A 250V 2P3W Str BK

Item #: 0183662

Cat #: 5709N

UPC: 040893018218

$ 38.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 250V, Back, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power

Overview

Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 250V, Back, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893018218, 5709N, CWD5709N

Specifications

Type: Grounding, Industrial Grade, Plug
Color: Gray, Black
Volts AC: 240
Amps: 50
NEMA Configuration: 6-50P
Type: Grounding, Industrial Grade, Plug
Volts AC: 240
NEMA Configuration: 6-50P
Color: Gray, Black
Amps: 50