Stud Mount Box Without Mud Ring, Depth: 2-1/2", 1/2 and 3/4" KOs

Item #: 0183658

Cat #: A1SF0GS

UPC: 782856840572

$ 14.90 EA
Company wide:
0 in stock
Documents & Guides
Stud Mount Box Without Mud Ring, Depth: 2-1/2 Inch, Knockouts: (8) 1/2 and 3/4 Inch, (3) 1/2 Inch, Cubic Inches: 32.8, Steel

Overview

Stud Mount Box Without Mud Ring, Depth: 2-1/2 Inch, Knockouts: (8) 1/2 and 3/4 Inch, (3) 1/2 Inch, Cubic Inches: 32.8, Steel

nVent CADDY All-in-One Stud-Mounted Without Mud Ring. nVent CADDY All-in-One Stud-Mounted Without Mud Ring. Box remains fixed in place when mud ring is removed.

Also known as: 782856840572, A1SF0GS, CDYA1SF0GS

Features & Benefits

  • Provides the flexibility to add a mud ring for non-standard drywall thicknesses
  • Box remains fixed in place when mud ring is removed
  • Includes multiple knockouts on each side of the box
  • Assemblies keyed for precise alignment when installed on both sides of a stud
  • Works with standard US and Canadian mud rings

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 32.800 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in
Cubic Inches: 32.800 in³
Mounting: Bracket, Screw On, Nail On
Material: Steel