Plug 60A 250V 3PH 3P4W Str GY

Item #: 0183656

Cat #: AH8462N

UPC: 040893121741

$ 187.86 EA
Company wide:
9 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 60A, 250V, Back wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-pole, Four-wire, Screw, Nylon

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 60A, 250V, Back wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-pole, Four-wire, Screw, Nylon

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893121741, AH8462N, CWDAH8462N

Specifications

Type: Grounding, Commercial Grade, Industrial Grade, Angle, Plug
Color: Gray
Volts AC: 240
Amps: 60
NEMA Configuration: 15-60P
Type: Grounding, Commercial Grade, Industrial Grade, Angle, Plug
Volts AC: 240
NEMA Configuration: 15-60P
Color: Gray
Amps: 60