Threaded Conduit Nipple, 3/4" x 18", Steel

Item #: 0183651

Cat #: 3418RNP

UPC: 980020950939

Company wide:
0 in stock
Threaded Conduit Nipple, 3/4 Inch x 18 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3/4 Inch x 18 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020950939, 3418RNP, Rigid Nipple

Specifications

Diameter: 3/4 in
Material: Steel
Length: 18 in
Diameter: 3/4 in
Length: 18 in
Material: Steel