Satco S70-3001 PAR Type Bulb Changer

Item #: 0183649

Cat #: S70/3001

UPC: 045923730016

Company wide:
0 in stock
Documents & Guides

Overview

SATCO S703001
Also known as: 045923730016, S70/3001, SATS703001

Specifications

Gangs: 2
Knockout Diameter: 1 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Cubic Inches: 37.300 in³
Gangs: 2
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Knockout Diameter: 1 in
Color: Gray
Cubic Inches: 37.300 in³