Conn 50A 250V 2P3W AutoGrip Str GY

Item #: 0183605

Cat #: 6709N

UPC: 040893023441

$ 122.95 EA
Company wide:
216 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-50R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-50R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893023441, 6709N, CWD6709N

Specifications

Color: Gray
Volts AC: 240
Amps: 50
NEMA Configuration: 6-50R
Color: Gray
Amps: 50
Volts AC: 240
NEMA Configuration: 6-50R