M18™ TRUEVIEW™ LED Stand Light

Item #: 0183603

Cat #: 2130-20

UPC: 045242354184

Company wide:
0 in stock
Documents & Guides
M18™ TRUEVIEW™ LED Stand Light, 18V, Bulb Type: LED, Body Color: Red & Black, Light Output: 2000 Lumens, Collapsible to 40", Extends up to 7'. It provides up to 2,000 lumens of light, and has three output modes for optimizing brightness and extending run-time up to 10 Hours. The Stand Light can be set up in seconds, and the rotating and pivoting light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. Its portability provides increased efficiency on the jobsite, as it can collapse down to 40” for easy transport and storage.

Overview

M18™ TRUEVIEW™ LED Stand Light, 18V, Bulb Type: LED, Body Color: Red & Black, Light Output: 2000 Lumens, Collapsible to 40", Extends up to 7'. It provides up to 2,000 lumens of light, and has three output modes for optimizing brightness and extending run-time up to 10 Hours. The Stand Light can be set up in seconds, and the rotating and pivoting light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. Its portability provides increased efficiency on the jobsite, as it can collapse down to 40” for easy transport and storage.

The brighter, tougher, taller stand light – M18™ ROCKET™ LED tower light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The 2130-20 can be setup in seconds with its max extension 7 Ft. high, and it collapses down to 40 in. for easy transport and storage. The light head can be extended from 4 to 7 Ft. to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,000 lm of high definition light output for in its high mode, 1,300 in. medium and 850 in. low, and it can run for up to 4, 6, or 10 hours with an M18™ REDLITHIUM™ XC 5.0 battery pack. It uses high quality LEDS with a neutral white color and a high color rendering index paired with a Milwaukee® designed reflector to produce an even beam pattern. Its reinforced legs are impact resistant, and its low center of gravity provides a stable base. The light head is protected by an impact-resistant lens and bezel, and it nests into a protective shroud for secure transport and storage. Its LEDS never need to be replaced, and are backed by a Limited Lifetime Warranty. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.

Also known as: 045242354184, 2130-20, MIL213020

Specifications

Type: Work Light
Light Technology: LED
Type: Work Light
Light Technology: LED