Junction Box, NEMA 4X, Hinged, 6" x 4" x 4"
Item #: 0183569
Cat #: A6044CHNFSS
UPC: 783510564506
$ 542.17 EA
Company wide:
3
in stock
Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 6 x 4 x 4 Inch, Stainless Steel Type 304
Overview
Junction Box, NEMA 4X, Hinged Cover, 6 x 4 x 4 Inch, Stainless Steel Type 304
Used in either indoor or outdoor applications, the nVent HOFFMAN HOFA6044CHNFSS enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Also known as: 783510564506, A6044CHNFSS, HOFA6044CHNFSS
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Pull stainless steel continuous hinge pin to remove door
- Weldnuts provided for mounting optional panels and terminal block kits
- Bonding provision on door and body
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Width: | 4 in |
| Material: | Stainless Steel |
| Height: | 6 in |
| Special Program: | Hoffman On Demand |
| Depth: | 4 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Width: | 4 in |
| Height: | 6 in |