Device Box 2gang Al 3/4"

Item #: 0183560

Cat #: 2FD-2

UPC: 783936150055

$ 157.30 EA
Company wide:
0 in stock
Documents & Guides
Fs / Fd Series Fittingscast Device Boxes Standard And Hostile

Overview

Fs / Fd Series Fittingscast Device Boxes Standard And Hostile

Our offering of aluminum device boxes combine lightweight construction with exceptional strength and corrosion resistance. Ideal for both indoor and outdoor electrical installations, these boxes provide durable protection for wiring and devices in demanding environments. Their precision design ensures easy installation and compatibility with a wide range of applications, making them a reliable choice for contractors and electricians seeking quality and performance.

Also known as: 783936150055, 2FD-2, KIL2FD2

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 2
Material: Aluminum
Number of Hubs: 1
Gangs: 2
Number of Hubs: 1
Material: Aluminum