High Temp Wire-Nut®, Model 59B™ Black, 100/Box

Item #: 0183552

Cat #: 30-059

UPC: 783250300594

Call for price
Company wide:
1,949 in stock
Documents & Guides
Wire Connector, High Temperature Type, Black, Wire Range: 22 - 12 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications, UL Listed up to 150°C (302°F), Wire-Nut® ** this item is now obsolete**

Overview

Wire Connector, High Temperature Type, Black, Wire Range: 22 - 12 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications, UL Listed up to 150°C (302°F), Wire-Nut® ** this item is now obsolete**

The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.

Also known as: 783250300594, 30-059, IDE30059, Wire connector, Wire nut

Specifications

Material: Copper, Thermoplastic Polyester
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 22 - 12
Material: Copper, Thermoplastic Polyester
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 22 - 12