Concept, Type 4X - CSD161210SS6

Item #: 0183542

Cat #: CSD161210SS6

UPC: 783510128876

$ 3059.81 EA
Company wide:
0 in stock

Overview

WALL MOUNT TYPE 4X ENCL

For indoor or outdoor applications that require corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure. Available in solid- and window-door models.

Also known as: 783510128876, CSD161210SS6, HOFCSD161210SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 16 in
Depth: 10 in
Width: 12 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Material: Stainless Steel 316L
Height: 16 in
Width: 12 in
Finish: Brushed #4