Lrg Type1 Freestand Enc

Item #: 0183503
Cat #: A84N2518FSLP
UPC: 783510137328
$ 2618.85 EA
Company wide:
0 in stock
Documents & Guides
HOFF-E A84N2518FSLP Lrg Type1

Overview

HOFF-E A84N2518FSLP Lrg Type1
Also known as: 783510137328, A84N2518FSLP, HOFA84N2518FSLP

Specifications

IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)