LITH EDGR-1-G-M4 Recessed mount Edg

Item #: 0183449

Cat #: EDGR1GM4

UPC: 753573028734

$ 365.96 EA
Company wide:
0 in stock

Overview

LITHONIA EDGR 1 G M4
Also known as: 753573028734, EDGR1GM4, LITEDGR1GM4

Specifications

Mounting: Recessed
Material: Acrylic, Aluminum
Light Technology: LED
Color: Green/Clear
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Material: Acrylic, Aluminum
Color: Green/Clear