Fuse, 125A Square Body DIN 43-620, 000, Indicator for Micro, 690V

Item #: 0183448

Cat #: 170M1568D

UPC: 051712334532

$ 278.19 EA
Company wide:
0 in stock
125 Amp Square Body DIN 43-620 Blade Style High Speed Fuse, Size 000, Type T Indicator for Microswitch, 690V

Overview

125 Amp Square Body DIN 43-620 Blade Style High Speed Fuse, Size 000, Type T Indicator for Microswitch, 690V
Also known as: 051712334532, 170M1568D, BUS170M1568D

Specifications

Volts AC: 690
Type: Type T Indication for Microswitch, Square Body DIN 43-620
Mounting: Blade
Amps: 125
Interrupt Rating DC: 200 kA
Volts AC: 690
Mounting: Blade
Interrupt Rating DC: 200 kA
Type: Type T Indication for Microswitch, Square Body DIN 43-620
Amps: 125