8" Drop Opal Lens

Item #: 0183445
Cat #: 801P
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
8" Trim Lens, Wet Location, Horizontal, Color: White Trim with Drop Opal Lens, 2-Lamp CFL. For use with: H800 Housing.

Overview

8" Trim Lens, Wet Location, Horizontal, Color: White Trim with Drop Opal Lens, 2-Lamp CFL. For use with: H800 Housing.
Also known as: 801P, HAL801P

Specifications

Diameter: 8 in
Type: Trim
Light Technology: Fluorescent
Diameter: 8 in
Light Technology: Fluorescent
Type: Trim

Customer Reviews

No reviews for this product
(0)