B/u Assy,src,1170a,"-300"

Item #: 0183440

Cat #: 1170A-300

UPC: 782113819709

$ 618.86 EA
Company wide:
0 in stock
Documents & Guides
C-h 1170a-300 32ft Thru Beam

Overview

C-h 1170a-300 32ft Thru Beam
Also known as: 782113819709, 1170A-300, CUT1170A300

Specifications

Diameter: 0.312 in
IP/NEMA Rating: NEMA 1
Length: 108 ft
Material: Aluminum
Family / Style: 70 Series
Mounting: Threaded
Range: 9 ft
Diameter: 0.312 in
Length: 108 ft
Family / Style: 70 Series
Range: 9 ft
IP/NEMA Rating: NEMA 1
Material: Aluminum
Mounting: Threaded