Global Eg-frame Molded Case Circuit Breaker

Item #: 0183423

Cat #: EGB3063FFG

UPC: 782114876381

$ 1329.88 EA
Company wide:
0 in stock
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egb, Cable In/cable Out, 3-pole, 63 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Overview

Global Eg-frame Molded Case Circuit Breaker, Type Egb, Cable In/cable Out, 3-pole, 63 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip
Also known as: 782114876381, EGB3063FFG, CUTEGB3063FFG

Specifications

Poles: 3
Amps: 63
Volts AC: 347, 600Y
Mounting: Bolt On
Poles: 3
Volts AC: 347, 600Y
Amps: 63
Mounting: Bolt On