Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8 x 1-5/8 x 20

Item #: 0183412
Cat #: PS 200 EH 20' PGAL
UPC: 702316530614
$ 10.58 FT
Company wide:
0 in stock
Documents & Guides
Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8 x 1-5/8 x 20
Also known as: 702316530614, PS 200 EH 20' PGAL, PSTPS200EH20PGAL, Junior Strut, Creative electrician, Unistrut

Specifications

Product Height: 1 5/8 in
Length: 20 ft
Material: Steel
Product Width: 1 5/8 in
Finish: Pre-Galvanized
Product Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Product Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)