This product has been discontinued.

Company wide:
1
in stock
Discontinued
Documents & Guides
Auger, Nailbiter Power Ship Auger, Length: 7-1/2", Diameter: 7/8".
**This item has been discontinued.**
Overview
Auger, Nailbiter Power Ship Auger, Length: 7-1/2", Diameter: 7/8".
**This item has been discontinued.**
Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life
Also known as: 783250358144, 35-814, IDE35814.
Specifications
| Type: | Auger Bit |
| Diameter: | 7/8 in |
| Length: | 7 1/2 in |
| Type: | Auger Bit |
| Length: | 7 1/2 in |
| Diameter: | 7/8 in |