Inductive Proximity Sensor, Tubular, Global

Item #: 0183374

Cat #: E57G-30SNN10-Q

UPC: 786685905198

$ 158.90 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Global, Shielded, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 3-wire, 10-30 Vdc, 30 Mm Diameter, Threaded Barrel,4-pin Dc Micro Connector, Standard Frequency, N.o. Npn Output

Overview

Inductive Proximity Sensor, Tubular, Global, Shielded, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 3-wire, 10-30 Vdc, 30 Mm Diameter, Threaded Barrel,4-pin Dc Micro Connector, Standard Frequency, N.o. Npn Output
Also known as: 786685905198, E57G-30SNN10-Q, CUTE57G30SNN10Q

Specifications

Type: Inductive, Proximity, Shielded
Diameter: 10 mm
Type: Inductive, Proximity, Shielded
Diameter: 10 mm