LUT L3DA4U1UKL-AV120 UL 1 pct 40W K

Item #: 0183357

Cat #: L3DA4U1UKL-AV120

UPC: 784276075442

Company wide:
0 in stock
Documents & Guides
LUTRON L3DA4U1UKL-AV120

Overview

LUTRON L3DA4U1UKL-AV120

UL listed Hi-Lume A-Series driver, EcoSystem or 3-wire, 12 V, provides continuous flicker-free dimming for constant current or voltage LED sources

Also known as: 784276075442, L3DA4U1UKL-AV120, LUTL3DA4U1UKLAV120

Specifications

Volts AC: 12
Type: LED Driver
Light Technology: LED
Volts AC: 12
Light Technology: LED
Type: LED Driver