BD Crimp and Drill Tool, 31.57 kcmil, 6.5 mm Drill Bit Diameter

Item #: 0183339

Cat #: BD16

UPC: 782856877288

$ 543.26 EA
Company wide:
0 in stock
Documents & Guides
BD Crimp and Drill Tool, 31.57 kcmil, 6.5 mm Drill Bit Diameter

Overview

BD Crimp and Drill Tool, 31.57 kcmil, 6.5 mm Drill Bit Diameter

For crimping and drilling of braid terminals

Also known as: 782856877288, BD16, EFX558610

Features & Benefits

  • For crimping and drilling of braid terminals
  • Use with FRCB Flat Braid in Coil, Plain Copper and FTCB Flat Braid in Coil, Tinned Copper
  • Includes guide and drill bit

Specifications

Size: # 6
Weight: 1.440 lb
Size: # 6
Weight: 1.440 lb