Locking Connector, 30A, 3PH 120/208V, 4P5W

Item #: 0183322

Cat #: 2813

UPC: 078477808603

$ 60.17 EA
Company wide:
124 in stock
30 Amp, 120/208 Volt 3-Phase, NEMA L21-30, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 120/208 Volt 3-Phase, NEMA L21-30, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White.

30 Amp, 120/208 Volt 3PY, NEMA L21-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477808603, 2813, LEV2813

Specifications

Type: Grounding, Connector, Locking Connector, Grounding Clip
Volts AC: 120, 208
Color: Black/White
Amps: 30
NEMA Configuration: L21-30R
Type: Grounding, Connector, Locking Connector, Grounding Clip
Color: Black/White
NEMA Configuration: L21-30R
Volts AC: 120, 208
Amps: 30