NZM Thermal-Magnetic Molded Case Circuit Breaker

Item #: 0183256

Cat #: NZMB2-A100-BT-NA

UPC: 015081074277

$ 1806.97 EA
Company wide:
0 in stock
Documents & Guides
UL/CSA/IEC TM MCCB 100A 3P ADJ THERM SET BT

Overview

UL/CSA/IEC TM MCCB 100A 3P ADJ THERM SET BT
Also known as: 015081074277, NZMB2-A100-BT-NA, CUTNZMB2A100BTNA

Specifications

Volts AC: 440
Poles: 3
Amps: 100
Volts AC: 440
Amps: 100
Poles: 3