LIGHT SOUNDER COMBINATION LED 24VDC AMB

Item #: 0183246

Cat #: AV1-LED-024A

UPC: 782979227519

$ 370.33 EA
Company wide:
0 in stock
LED Flashing Combination Audible/Visual Signal 24VDC Amber - Available in 24VDC and 120VAC. 50,000 hour LED light source. Surface mount, integrated 1/2-inch NPT pipe mount, and 4-inch electrical box mount. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Twist-off lens for easy access. Internal buzzer produces 85 dBA at 10 feet (95 dBA at 1m). PLC compatible. Type 3R enclosure. UL and cUL Listed.

Overview

LED Flashing Combination Audible/Visual Signal 24VDC Amber - Available in 24VDC and 120VAC. 50,000 hour LED light source. Surface mount, integrated 1/2-inch NPT pipe mount, and 4-inch electrical box mount. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Twist-off lens for easy access. Internal buzzer produces 85 dBA at 10 feet (95 dBA at 1m). PLC compatible. Type 3R enclosure. UL and cUL Listed.
Also known as: 782979227519, AV1-LED-024A, FEDAV1LED024A

Specifications

Color: Amber
Volts DC: 24
Color: Amber
Volts DC: 24