Slide Dimmer, 1000W, 3-Way, Skylark, White

Item #: 0183237

Cat #: S-103PH-WH

UPC: 027557684378

$ 129.68 EA
Company wide:
0 in stock
Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, White

Overview

Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, White

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/1000W, clamshell packaging in white

Also known as: 027557684378, S-103PH-WH, LUTS103PHWH

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Color: White
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Color: White
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Volts AC: 120
Wattage: 1000
Dimmable: Yes