This product has been discontinued.

Slide Dimmer, 600W, 3-Way, Skylark, White
Item #: 0183214
Cat #: S-603PH-WH
UPC: 027557684446
Company wide:
0
in stock
Discontinued
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, White
Overview
Skylark Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, White
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W, clamshell packaging in white
Also known as: 027557684446, S-603PH-WH, LUTS603PHWH
Specifications
| Type: | 3-Way, Slide, Preset |
| Wattage: | 600 |
| Volts AC: | 120 |
| Color: | White |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Type: | 3-Way, Slide, Preset |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Wattage: | 600 |
| Color: | White |
| Light Technology: | Halogen, Incandescent |