Slide Dimmer, 1000W, Single-Pole, Skylark, Ivory

Item #: 0183207

Cat #: S-10PH-IV

UPC: 027557688581

$ 103.58 EA
Company wide:
0 in stock
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Ivory

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Ivory

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/1000W, clamshell packaging in ivory

Also known as: 027557688581, S-10PH-IV, LUTS10PHIV

Specifications

Volts AC: 120
Poles: 1
Color: Ivory
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Poles: 1
Wattage: 1000
Dimmable: Yes