Slide Dimmer, 600W, Single-Pole, Skylark, White

Item #: 0183206

Cat #: S-600PH-WH

UPC: 027557684422

Company wide:
0 in stock
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, White

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, White

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W, clamshell packaging in white

Also known as: 027557684422, S-600PH-WH, LUTS600PHWH

Specifications

Wattage: 600
Volts AC: 120
Poles: 1
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Poles: 1
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: Halogen, Incandescent