This product has been discontinued.

600W Toggle Dimmer, 3-Way, Incandescent/Halogen, Ivory
Item #: 0183199
Cat #: AY-603PH-IV
UPC: 027557690027
$ 12.72 EA
Clearance
Price good while supplies last
Company wide:
52
in stock
Discontinued
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Clamshell Packaging, Ivory
Overview
Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Clamshell Packaging, Ivory
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557690027, AY-603PH-IV, LUTAY603PHIV
Specifications
| Mounting: | Snap In |
| Wattage: | 600 |
| Volts AC: | 120 |
| Color: | Ivory |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Family / Style: | Ariadni |
| Mounting: | Snap In |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Family / Style: | Ariadni |
| Wattage: | 600 |
| Color: | Ivory |
| Light Technology: | Halogen, Incandescent |