This product has been discontinued.

600W Toggle Dimmer, Incandescent/Halogen, White
Item #: 0183191
Cat #: AY-600PH-WH
UPC: 027557690003
Company wide:
0
in stock
Discontinued
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Clamshell Packaging, White
Overview
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Clamshell Packaging, White
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557690003, AY-600PH-WH, LUTAY600PHWH
Specifications
| Mounting: | Snap In |
| Wattage: | 600 |
| Volts AC: | 120 |
| Poles: | 1 |
| Color: | White |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Family / Style: | Ariadni |
| Mounting: | Snap In |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | Halogen, Incandescent |
| Wattage: | 600 |
| Poles: | 1 |
| Dimmable: | Yes |
| Family / Style: | Ariadni |