Flood Light, LED, 1-Light, 200W, 120-277V, Bronze

Item #: 0183172

Cat #: FXLED200T

UPC: 019813243535

Company wide:
0 in stock
Documents & Guides
Flood Light, LED, 1-Light, 200 Watt, 120-277 Volt, Lumens: 27005, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 400 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 200 Watt, 120-277 Volt, Lumens: 27005, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 400 Watt Metal Halide

Just one FXLED delivers security level illumination 150 ft from the fixture at a mounting height of 35 ft.

Also known as: 019813243535, FXLED200T, RABFXLED200T

Features & Benefits

  • 200W replaces up to 750W MH floodlights; 300W replaces 1000W MH floodlights
  • NEMA Types: 7H x 6V, 6H x 4V, 4H x 6V, SH x SV and 3H x 3V
  • Bi-level operation and 0-1 0V dimming (optional)
  • 100,000-hour LED lifespan
  • Slipfitter and trunnion mounting available
  • 5-year No Compromise Warranty

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Wattage: 200
Color: Bronze
Light Technology: LED
Lumens: 31951
Color Temperature: 5000 (Bright White)
Wattage: 200
Light Technology: LED
Mounting: Trunnion
Color: Bronze
Lumens: 31951