Lantern, Outdoor, 1 Light, 100W, Black

Item #: 0183105

Cat #: 8822-12

UPC: 785652882227

$ 76.42 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Brentwood; Fixture Material: Die Cast Aluminum canopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy

Overview

Sea Gull Lighting; Wall Lantern; Brentwood; Fixture Material: Die Cast Aluminum canopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy
Also known as: 785652882227, 8822-12, SEA882212

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Length: 10.250 in
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: Black
Length: 10.250 in