Quicklag Industrial Circuit Breaker

Item #: 0183099

Cat #: QC2015H

UPC: 786679309346

$ 578.32 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 2-poles, 15 Amp, 240 Vac, 10 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 2-poles, 15 Amp, 240 Vac, 10 Kaic
Also known as: 786679309346, QC2015H, CUTQC2015H

Specifications

Poles: 2
Amps: 15
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Amps: 15
Interrupt Rating AC: 10 kA