
Panel for Junction Box, fits 18x16 Box, White, Mild Steel
Item #: 0183095
Cat #: A18P16
UPC: 783510584801
$ 56.88 EA
Company wide:
38
in stock
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A18P16 item fits 18x16 inch Box with a material of Mild Steel colored White.
Overview
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A18P16 item fits 18x16 inch Box with a material of Mild Steel colored White.
nVent HOFFMAN HOFA18P16 steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510584801, A18P16, HOFA18P16, back plate
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Height: | 18 in |
| Color: | White |
| Width: | 16 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 18 in |
| Width: | 16 in |
| Special Program: | Hoffman On Demand |
| Color: | White |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |