A48 Series Swing-Out Panel Kit, fits 18x16, Aluminum

Item #: 0183092

Cat #: A18SPK16C

UPC: 783510349608

$ 318.78 EA
Company wide:
0 in stock
Swing Out Panel Kit, Size: 18" x 16", For Use with 4X Enclosures, Aluminum

Overview

Swing Out Panel Kit, Size: 18" x 16", For Use with 4X Enclosures, Aluminum

The Swing-Out Panel Kit provides an attractive, cost-effective solution for installing front-mounted panels in Continuous Hinge, Type 4X, and Overlapping Cover, Type 4X enclosures. No drilling required.

Also known as: 783510349608, A18SPK16C, HOFA18SPK16C

Features & Benefits

  • No drilling required for install.

Specifications

Height: 18 in
Width: 16 in
Material: Aluminum
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X
Height: 18 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Width: 16 in
Special Program: Hoffman On Demand